Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Speed Controller

Pneumatic Speed Controller FB6R-M5SC-O

Item.#
02123213
Mfr.#
FB6R-M5SC-O
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Material (Body)
Brass / resin
Screw Dimensions
M5x0.8
Control Directions
Meter out
Fluid
Compressedair
TRUSCO Part Number
158-7307
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1415
Compatible Tube Outside Diameter
phi6mm
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
25.5
Specification
Meter out. Used fluid: air. Operating temperature range: -5 - 60 deg C (23 - 140 deg F). Max operating pressure: 0.05MPa - 0.7MPa {0.5kg deg F / cm2}. Applicable tubing: 7.1PSI - 99.5PSI, TE, TP, MTP polyurethane tubing, TN type nylon tubing