Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Five Speed Controller Beta
  • Touch Connector Five Speed Controller Beta
  • Touch Connector Five Speed Controller Beta

Touch Connector Five Speed Controller Beta FB6R-M5SCW-O

1.00 (1)
Item.#
02123222
Mfr.#
FB6R-M5SCW-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Color (Body)
White
Control Directions
Meter out
Operating Temperature Range (deg C)
-5 to +60
Material (Body)
Brass / resin
TRUSCO Part Number
158-7439
Dimension r (mm)
22
Dimensions B2 (mm)
38.9
Dimensions E (mm)
15.5
Dimensions A (mm)
22.3
Dimensions L (mm)
12.5
Weight (g)
25.5
Material (screw, needles)
Metal
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Fluid
Compressed air
Double-sided Width (H)(mm)
12
Dimensions C (phi mm)
13
Dimension B1 (mm)
35.7
Dimensions p (mm)
14.5
2014 TRUSCO Published Page
1-1415
Screw Dimensions T
M5x0.8
Compatible Tube Outer Diameter D (mm)
6
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carbon dioxide piping
1
From Japan
On 2011-02-24 13:14:02
Another item description is described in the item description column. It is not a mini series, so it is not suitable for control in low flow range.
This review is about item#02123186.