Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Speed Controller

Pneumatic Speed Controller FB8R-01SC-O

Item.#
02123231
Mfr.#
FB8R-01SC-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Material (Body)
Brass / resin
Compatible Tube Outside Diameter
phi8mm
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
37.0
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimensions
R1/8
Control Directions
Meter out
Fluid
Compressed air
Specification
Meter out. Used fluid: air. Operating temperature range: -5 - 60 deg C (23 - 140 deg F). Max operating pressure: 0.05MPa - 0.7MPa {0.5kg deg F / cm2}. Applicable tubing: 7.1PSI - 99.5PSI, TE, TP, MTP polyurethane tubing, TN type nylon tubing