Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Speed Controller
  • Pneumatic Speed Controller
  • Pneumatic Speed Controller

Pneumatic Speed Controller FM4R-01-O

Item.#
02123292
Mfr.#
FM4R-01-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Operating Temperature Range (deg C)
-5 to +60
Dimensions B2 (mm)
36
Dimensions A (mm)
19.9
Dimensions L (mm)
12.5
Fluid
Compressed air
Weight (g)
15
Dimensions C (phi mm)
11
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Material (Body)
Brass / resin
Dimensions E (mm)
16.5
Control Directions
Meter out
Screw Dimensions T
R1/8
Compatible Tube Outer Diameter D (mm)
4
Double-sided Width (H)(mm)
10
Dimension B1 (mm)
33.6