|
Pneumatic Speed Controller FM4R-M3-O
- Item.#
- 02123317
- Mfr.#
- FM4R-M3-O
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Color (Body)
- Black
- Operating Temperature Range (deg C)
- -5 to +60
- Compatible Tube Outer Diameter D (mm)
- 4
- Double-sided Width (H)(mm)
- 8
- Dimension B1 (mm)
- 30.1
- Dimensions E (mm)
- 13
- Control Directions
- Meter out
- Screw Dimensions T
- M3x0.5
- Compatible Tube
- Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
- Maximum Allowable Working Pressure (Compressed Air) (MPa)
- 0.05 to 0.7
- Material (Body)
- Brass / resin
- Weight (g)
- 11
- Dimensions C (phi mm)
- 11
- Dimensions B2 (mm)
- 32.5
- Dimensions A (mm)
- 19.9
- Dimensions L (mm)
- 10.5
- Fluid
- Compressed air
|
Customers Who Viewed This Item Also Viewed