Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pneumatic Speed Controller
  • Pneumatic Speed Controller
  • Pneumatic Speed Controller

Pneumatic Speed Controller FM4R-M5-O

Item.#
02123335
Mfr.#
FM4R-M5-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Operating Temperature Range (deg C)
-5 to +60
Dimensions L (mm)
10.5
Fluid
Compressed air
Weight (g)
12
Dimensions C (phi mm)
11
Dimensions B2 (mm)
33.5
Dimensions A (mm)
19.9
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Material (Body)
Brass / resin
Screw Dimensions T
M5x0.8
Compatible Tube Outer Diameter D (mm)
4
Double-sided Width (H)(mm)
8
Dimension B1 (mm)
31.1
Dimensions E (mm)
14
Control Directions
Meter out