Buy more than* S$200* and get FREE SHIPPING

  • Pneumatic Speed Controller
  • Pneumatic Speed Controller
  • Pneumatic Speed Controller

Pneumatic Speed Controller FM6R-01-O

Item.#
02123353
Mfr.#
FM6R-01-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Operating Temperature Range (deg C)
-5 to +60
Weight (g)
16.5
Dimensions C (phi mm)
13
Dimensions B2 (mm)
36
Dimensions A (mm)
22.3
Dimensions L (mm)
13.5
Fluid
Compressed air
Compatible Tube
Touch tube TE, TP, MTP polyurethane tube TN-type nylon tube
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Material (Body)
Brass / resin
Double-sided Width (H)(mm)
10
Dimension B1 (mm)
33.6
Dimensions E (mm)
17.5
Control Directions
Meter out
Screw Dimensions T
R1/8
Compatible Tube Outer Diameter D (mm)
6