Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pneumatic Speed Controller
  • Pneumatic Speed Controller
  • Pneumatic Speed Controller

Pneumatic Speed Controller FM6R-M5-O

Item.#
02123371
Mfr.#
FM6R-M5-O
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Operating Temperature Range (deg C)
-5 to +60
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
8
Dimension B1 (mm)
33.5
Dimensions E (mm)
15
2014 TRUSCO Published Page
1-1416
TRUSCO Part Number
423-4804
Screw Dimensions T
M5x0.8
Compatible Tube
TouchtubeTE,TP,MTPpolyurethanetubeTN-typenylontube
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Material (Body)
Brass / resin
Weight (g)
11.5
Dimensions C (phi mm)
13
Dimensions B2 (mm)
33.5
Dimensions A (mm)
22.3
Control Directions
Meter out
Dimensions L (mm)
11.5
Fluid
Compressedair