Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 10-01M

Item.#
02123493
Mfr.#
10-01M
Package Qty.
1PC
Ship pack of
1
3.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimension (mm)
R1/8
Fluid
Compressed air
TRUSCO Part Number
158-7617
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
22.0
2014 TRUSCO Published Page
1-1219
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)