Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 10-02M

Item.#
02123527
Mfr.#
10-02M
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimension (mm)
R1/4
Fluid
Compressed air
TRUSCO Part Number
158-7625
Operating temperature Limits
Air -5 to 60 deg C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
26.5
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube