Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 10-03M

Item.#
02123554
Mfr.#
10-03M
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimension (mm)
R3/8
Fluid
Compressed air
Tube Insertion Length (mm)
17.8
Double-sided Width (H2)(mm)
8
Dimensions A (mm)
27.1
2014 TRUSCO Published Page
1-1219
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
27.5
TRUSCO Part Number
158-7633
Double-sided Width (H1)(mm)
17
Dimensions L (mm)
20.7
Operating temperature Limits
Air -5 to 60 deg C (23 to 140 degree F)