Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Male Elbow, Metal

Touch Connector FUJI Male Elbow, Metal 10-03ML

4.00 (1)
Item.#
02123563
Mfr.#
10-03ML
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1220
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
49.0
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Zinc alloy
Screw Dimension (mm)
R3/8
Fluid
Compressed air
TRUSCO Part Number
158-8281
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When manufacturing the equipment
4
From Japan
On 2016-08-17 17:03:20
The quality was very good. I wanted to buy more than necessary
This review is about item#2123502.