Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Female Connector, Metal

Touch Connector Fuji / Female Connector, Metal 10-04F

Item.#
02123572
Mfr.#
10-04F
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.70 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
Screw Dimension (mm)
R1/2
Conformity Tube Outside Diameter (phi mm)
10
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
2014 TRUSCO Published Page
1-1219
Operating Temperature Range (deg C)
5 to 60
TRUSCO Part Number
158-8125