Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 10-04M

Item.#
02123581
Mfr.#
10-04M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.82 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1219
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
41.5
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
Screw Dimension (mm)
R1/2
Fluid
Compressed air
TRUSCO Part Number
158-7641
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube