Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Male Elbow, Resin

Touch Connector FUJI Male Elbow, Resin 10R-03ML

Item.#
02123651
Mfr.#
10R-03ML
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
10
TRUSCO Part Number
158-7803
Screw Dimension (mm)
R3/8
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Polyacetal
Fluid
Compressed air
2014 TRUSCO Published Page
1-1219
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)