Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Connector FUJI/Different Diameter Union, Resin
  • Touch Connector FUJI/Different Diameter Union, Resin
  • Touch Connector FUJI/Different Diameter Union, Resin

Touch Connector FUJI/Different Diameter Union, Resin 10R-12U

3.00 (3)
Item.#
02123694
Mfr.#
10R-12U
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Compatible Tube Outer Diameter D2 (mm)
12
Compatible Tube Outer Diameter D1 (mm)
10
Dimensions C2 (mm)
9.5
Dimensions C1 (mm)
15.7
Dimensions B2 (mm)
20.0
Dimension F (mm)
7.0
Effective Sectional Area (mm2)
Urethane: 28.0 Nylon: 36.0
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Operating temperature Limits
Air -5 to 60deg C (23 to 140degreeF)
Weight (g)
15.0
Material (Body)
Polyacetal
TRUSCO Part Number
158-8419
Dimension B1 (mm)
17.0
Dimensions E (mm)
4.2
Dimensions A (mm)
38.7
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Reuse of different diameter hose
5
From Japan
On 2009-10-09 11:17:55
By using different diameters, things that are unnecessary can be reused.
This review is about item#02123694.
Size down of the hose you want to connect continuously.
3
From Japan
On 2008-11-14 13:19:01
If you do not remove frequently, it is cheaper than coupler and easy to connect.
This review is about item#02124227.
Connection of air hose
1
From Japan
On 2007-11-20 18:29:05
When the hose is not connected, the ring is stingy and it is noisy. When connecting the hose and removing it, it is very hard to use since it can not come off unless you push the ring fairly strongly and pull out the hose. If you rarely do inserting / removing, you may not be particularly concerned, but I think that it is not suitable for the purpose of inserting / withdrawing at a relatively high frequency.
This review is about item#02123694.