Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Male Elbow, Resin

Touch Connector FUJI Male Elbow, Resin 12R-03ML

5.00 (1)
Item.#
02123825
Mfr.#
12R-03ML
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1219
Conformity Tube Outside Diameter (phi mm)
12
TRUSCO Part Number
158-7838
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Polyacetal
Screw Dimension (mm)
R3/8
Fluid
Compressedair
Operating temperature Limits
Air-5 to 60degC(23 to 140degreeF)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of machine tool
5
From Japan
On 2018-01-25 14:14:06
I am satisfied with this price with this manufacturer It is a durable manufacturer
This review is about item#2124166.