Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 4-01M

Item.#
02123877
Mfr.#
4-01M
Package Qty.
1PC
Ship pack of
1
2.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
6.5
2014 TRUSCO Published Page
1-1219
Operating temperature Limits
Air-5 to 60degC(23 to 140degreeF)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
Fluid
Compressedair
TRUSCO Part Number
158-7510
Screw Dimension (mm)
R1/8
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube