Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI/Different Diameter Union, Resin
  • Touch Connector FUJI/Different Diameter Union, Resin
  • Touch Connector FUJI/Different Diameter Union, Resin

Touch Connector FUJI/Different Diameter Union, Resin 4R-06U

3.00 (3)
Item.#
02124001
Mfr.#
4R-06U
Package Qty.
1PC
Ship pack of
1
3.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Dimensions A (mm)
32.3
Operating temperature Limits
Air -5 to 60deg C (23 to 140degreeF)
Weight (g)
6.5
Material (Body)
Polyacetal
TRUSCO Part Number
158-8389
Dimension B1 (mm)
11.0
Dimensions E (mm)
3.2
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Dimension F (mm)
6.0
Effective Sectional Area (mm2)
Urethane: 3.0 Nylon: 5.5
Compatible Tube Outer Diameter D2 (mm)
6
Compatible Tube Outer Diameter D1 (mm)
4
Dimensions C2 (mm)
6.0
Dimensions C1 (mm)
12.9
Dimensions B2 (mm)
13.0
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Re-use of different diameters hose
5
From Japan
On 2009-10-09 11:17:55
By using a different diameter, unnecessary and made things can be re-used.
This review is about item#02123694.
Hose size down that you want to continuously connected.
3
From Japan
On 2008-11-14 13:19:01
If frequently but do not remove part, to cheaper Kore than the coupler, the connection easy.
This review is about item#02124227.
Connection of the air hose
1
From Japan
On 2007-11-20 18:29:05
When not connected to the hose, noisy and rattling ring. Connect the hose, when you remove, difficult very easy to use because it does not escape and do not pull out the hose push the fairly strong ring. But might not be particularly care if the rarely connect or disconnect, I think that is not suitable for applications that connect or disconnect at a relatively high frequency.
This review is about item#02123694.