Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Female Connector, Metal

Touch Connector Fuji / Female Connector, Metal 6-01F

5.00 (1)
Item.#
02124035
Mfr.#
6-01F
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
Operating Temperature Range (deg C)
5 - 60
TRUSCO Part Number
158-8044
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Screw Dimension (mm)
R1/8
Conformity Tube Outside Diameter (phi mm)
6
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sandblast cabinet
5
From Japan
On 2018-03-28 20:31:40
Although I do not know the quality of the quality very much, it does not cause air leakage and it can be used enough.
This review is about item#2123703.