Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Female Connector, Metal

Touch Connector Fuji / Female Connector, Metal 6-02F

Item.#
02124062
Mfr.#
6-02F
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
Operating Temperature Range (deg C)
5 - 60
TRUSCO Part Number
158-8052
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Screw Dimension (mm)
R1/4
Conformity Tube Outside Diameter (phi mm)
6
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube