Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Female Connector, Metal

Touch Connector Fuji / Female Connector, Metal 6-03F

Item.#
02124096
Mfr.#
6-03F
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
Conformity Tube Outside Diameter (phi mm)
6
Tube Insertion Length (mm)
16.3
Double-sided Width (H)(mm)
21
Dimensions A (mm)
29.8
Screw Dimension (mm)
R3/8
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Operating Temperature Range (deg C)
5 to 60
TRUSCO Part Number
158-8061
Outer Diameter C (mm)
(Maximum) 13.0
Dimensions B (mm)
16
Weight (g)
39.5
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube