Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 6-03M

Item.#
02124105
Mfr.#
6-03M
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Weight (g)
26
TRUSCO Part Number
158-7579
Double-sided Width (H1)(mm)
17
Dimensions L (mm)
14.3
Conformity Tube Outside Diameter (phi mm)
6
Operating temperature Limits
Air -5 to 60 deg C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
Tube Insertion Length (mm)
16.3
Double-sided Width (H2)(mm)
4
Dimensions A (mm)
20.7
Screw Dimension (mm)
R3/8
Fluid
Compressed air
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube