Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Union, Resin

Touch Connector FUJI Union, Resin 6R-00U

Item.#
02124157
Mfr.#
6R-00U
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1220
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
TRUSCO Part Number
158-8346
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Polyacetal
Conformity Tube Outside Diameter (phi mm)
6
Operating temperature Limits
Air -5 to 60 deg C (23 to 140 degree F)