Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Male Elbow, Resin

Touch Connector FUJI Male Elbow, Resin 6R-02ML

Item.#
02124184
Mfr.#
6R-02ML
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
TRUSCO Part Number
158-7731
Screw Dimension (mm)
R1/4
Fluid
Compressed air
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Polyacetal
2014 TRUSCO Published Page
1-1219
Conformity Tube Outside Diameter (phi mm)
6
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)