Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Mail Connector, Metal

Touch Connector FUJI Mail Connector, Metal 8-01M

Item.#
02124263
Mfr.#
8-01M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Weight (g)
15.5
Screw Dimension (mm)
R1/8
Fluid
Compressed air
Operating temperature Limits
Air -5 to 60 deg C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Brass
TRUSCO Part Number
158-7587
Conformity Tube Outside Diameter (phi mm)
8
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube