|
Touch Connector Fuji / Female Connector, Metal 8-03F
(1)
- Item.#
- 02124315
- Mfr.#
- 8-03F
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Vacuum Pressure (kPa)
- -100
- Maximum Allowable Working Pressure (Compressed Air) (MPa)
- 1
- Material (Body)
- Zinc alloy
- 2014 TRUSCO Published Page
- 1-1219
- Operating Temperature Range (deg C)
- 5 to 60
- Compatible
- (Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
- Material (seal) (R Screw)
- Nitrile rubber
- Fluid
- Compressed air
- TRUSCO Part Number
- 158-8095
- Screw Dimension (mm)
- R3/8
- Conformity Tube Outside Diameter (phi mm)
- 8
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used for sandblast cabinet
From Japan
On 2018-03-28 20:31:40
Although I do not know the quality of the quality very much, it does not cause air leakage and it can be used enough.
Customers Who Bought This Item Also Bought