Buy more than* S$200* and get FREE SHIPPING

  • Blind Plug, Resin

Blind Plug, Resin RP-6

Item.#
02124455
Mfr.#
RP-6
Package Qty.
1PC
Ship pack of
1
1.00 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Material (Body)
Polyacetal
Compatible Pipe Joint (mm)
6
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Operating temperature Limits
Air -5 to 60deg C (23 to 140degreeF)
TRUSCO Part Number
158-8435