Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Union Elbow, Resin

Touch Connector FUJI Union Elbow, Resin 12R-00UL

Item.#
02124586
Mfr.#
12R-00UL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Polyacetal
TRUSCO Part Number
158-8516
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Conformity Tube Outside Diameter (phi mm)
12
Operating temperature Limits
Air -5 to 60 deg C (23 to 140 degree F)