Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 12R-03SC-O

5.00 (1)
Item.#
02124613
Mfr.#
12R-03SC-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
2014 TRUSCO Published Page
1-1414
Screw Dimensions T
R3/8
Dimension E (phi mm)
20
Compatible Tube Outer Diameter D (mm)
12
Double-sided Width (H)(mm)
19
Dimensions C1 (mm)
52
Dimensions A (mm)
29.1
Control Directions
Meter out
Dimensions L (mm)
20.6
Operating Temperature Range (deg C)
-5 to +60
Fluid
Compressed air
Weight (g)
75
TRUSCO Part Number
158-8834
Dimensions C2 (mm)
61
Dimensions B (mm)
27
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.