Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 12R-04SC-O

5.00 (1)
Item.#
02124622
Mfr.#
12R-04SC-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Dimensions C1 (mm)
56
Dimensions A (mm)
29.1
2014 TRUSCO Published Page
1-1414
Screw Dimensions T
R1/2
Dimension E (phi mm)
20
Compatible Tube Outer Diameter D (mm)
12
Double-sided Width (H)(mm)
21
Control Directions
Meter out
Dimensions C2 (mm)
65
Dimensions B (mm)
31
Dimensions L (mm)
23
Operating Temperature Range (deg C)
-5 to +60
Fluid
Compressed air
Weight (g)
93
TRUSCO Part Number
158-8842
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.