Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Stair Thread
  • Aluminum Stair Thread
  • Aluminum Stair Thread

Aluminum Stair Thread D-112T

3.75 (4)
Item.#
02124648
Mfr.#
D-112T
Package Qty.
1Set(5PC)
Ship pack of
1
479.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Color
Gray
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Slip at the time of spread the carpet on wooden stairs
5
From Japan
On 2016-04-30 23:30:41
Finish is beautiful because can be fixed by removing the tire. Cost performance is good.
This review is about item#02124632.
Stairs slip
1
From Japan
On 2016-02-16 12:32:06
A flaw in most of the goods are often flaws had been attached to the commodity. In addition to the deformation of the flaw was also seen some. Deformation might those at the time of delivery seen the thing before shipment for scratches. We want you to strictly check before shipment. Make sure that but there is no such thing as this is the next time was used as a crack repair.
This review is about item#02124632.
Slip of stairs
4
From Japan
On 2015-05-09 21:12:36
1250mm was construction in width concrete foundation carpet direct attachment stairs 20 steps. Because only there were no items of length 2000mm was the mounting of open 125mm the stairs both sides cut in half reluctantly. I would like also dealing with long object of 3000mm, etc. if possible. Construction is to open holes for the mounting was saved performed smoothly because Hazuseru tire.
This review is about item#02124632.
Used in the step portion of the floor
5
From Japan
On 2014-07-16 14:48:32
Attaching therefore after the rubber, is mounting may than feel free to screws can be.
This review is about item#58848587.