Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Stair Thread
  • PVC Stair Thread
  • PVC Stair Thread

PVC Stair Thread D-292

4.83 (6)
Item.#
02124666
Mfr.#
D-292
Package Qty.
1Set(10PC)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
2
Color
Gray
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Stair slip prevention
5
From Japan
On 2018-04-03 10:27:50
Installed on wide stairs. Since it is 2 m, it can be cut to fit straight lines and corners. Cut can be cleanly cut with a fine saw for eyes for work. Since double-sided tape is not attached, it is prepared separately.
Non-slip staircase to the second floor
5
From Japan
On 2018-01-25 16:26:06
Since the width of the home center is narrow and we do not meet the old house, we are purchasing and exchanging is. Because it breaks with aged deterioration and its length is quite different, it is good to be able to cut it together
This review is about item#2124657.
I liked the design which prevented the slip of the stairs.
5
From Japan
On 2017-08-17 20:50:14
As it is 2 meters, cutting is not like scissors but something like high speed thunder is good.
This review is about item#2124657.
Interior finish
5
From Japan
On 2017-04-01 20:18:09
On the site and in the catalog, I did not understand the color clearly, but fortunately I am satisfied with the color taste of hope
This review is about item#2124666.
Stopper's slip prevention
4
From Japan
On 2016-02-09 20:36:14
It was easy to handle because it was able to process with a cutter knife and the like. I wish it would increase color variation.
This review is about item#02124657.
Repair of rental apartment
5
From Japan
On 2014-11-03 14:26:59
When reforming the stairs of the apartment for rent, we used it because it was sold cheaply at a good width (which was a bit short on what is generally sold for home use).
This review is about item#02124666.