Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Reducer, Metal

Touch Connector FUJI Reducer, Metal 6-10RC

Item.#
02124735
Mfr.#
6-10RC
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
2014 TRUSCO Published Page
1-1221
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
TRUSCO Part Number
158-8991
Conformity Tube Outside Diameter (phi mm)
6
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube