Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector FUJI Reducer, Metal

Touch Connector FUJI Reducer, Metal 6-12RC

Item.#
02124744
Mfr.#
6-12RC
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
TRUSCO Part Number
158-9008
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Conformity Tube Outside Diameter (phi mm)
6
2014 TRUSCO Published Page
1-1221
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube