Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 6R-02SC-O

5.00 (1)
Item.#
02124805
Mfr.#
6R-02SC-O
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
TRUSCO Part Number
158-8761
Dimensions C2 (mm)
45.4
Dimensions B (mm)
22.5
Tube Insertion Length (mm)
16.3
Operating Temperature Range (deg C)
-5 to +60
Fluid
Compressed air
Weight (g)
27.5
Control Directions
Meter out
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
14
Dimensions C1 (mm)
42.2
Dimensions A (mm)
21.7
Dimensions L (mm)
16.5
Screw Dimensions T
R1/4
Dimension E (phi mm)
13
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.