Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 6R-M5SC-O

5.00 (1)
Item.#
02124814
Mfr.#
6R-M5SC-O
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Dimensions C1 (mm)
36.2
Dimensions A (mm)
21.7
Operating Temperature Range (deg C)
-5 - +60
Fluid
Compressed air
Weight (g)
20
TRUSCO Part Number
158-8745
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Control Directions
Meter out
Dimensions C2 (mm)
39.3
Dimensions B (mm)
16.4
Dimensions L (mm)
12.4
Screw Dimensions T
M5x0.8
Dimension E (phi mm)
13
Compatible Tube Outer Diameter D (mm)
6
Double-sided Width (H)(mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.