Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector FUJI Union Tee, Metal

Touch Connector FUJI Union Tee, Metal 8-00UT

Item.#
02124832
Mfr.#
8-00UT
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Zinc alloy
TRUSCO Part Number
158-8923
Operating temperature Limits
Air -5 - 60 deg C (23 - 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Conformity Tube Outside Diameter (phi mm)
8
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube