Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 8R-01SC-O

5.00 (1)
Item.#
02124893
Mfr.#
8R-01SC-O
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Fluid
Compressedair
Weight (g)
30.5
TRUSCO Part Number
158-8770
Dimensions C2 (mm)
46.9
Dimensions B (mm)
20.5
Dimensions L (mm)
16.5
Operating Temperature Range (deg C)
-5 to +60
Control Directions
Meter out
Screw Dimensions T
R1/8
Dimension E (phi mm)
15
Compatible Tube Outer Diameter D (mm)
8
Double-sided Width (H)(mm)
14
Dimensions C1 (mm)
41.9
Dimensions A (mm)
24.2
2014 TRUSCO Published Page
1-1414
Compatible Tube
TE,TP,MTPpolyurethanetube,TN-typenylontube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.