Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 8R-02SC-O

5.00 (1)
Item.#
02124902
Mfr.#
8R-02SC-O
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Double-sided Width (H)(mm)
14
Dimensions C1 (mm)
44.9
Dimensions A (mm)
24.2
2014 TRUSCO Published Page
1-1414
Screw Dimensions T
R1/4
Dimension E (phi mm)
15
Compatible Tube Outer Diameter D (mm)
8
Control Directions
Meter out
TRUSCO Part Number
158-8788
Dimensions C2 (mm)
49.9
Dimensions B (mm)
23.5
Dimensions L (mm)
17.5
Operating Temperature Range (deg C)
-5 to +60
Fluid
Compressedair
Weight (g)
35.5
Compatible Tube
TE,TP,MTPpolyurethanetube,TN-typenylontube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.