Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin
  • Touch Connector Fuji / Speed Controller alpha, Resin

Touch Connector Fuji / Speed Controller alpha, Resin 8R-03SC-O

5.00 (1)
Item.#
02124911
Mfr.#
8R-03SC-O
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
Dimensions C1 (mm)
45.9
Dimensions A (mm)
24.2
2014 TRUSCO Published Page
1-1414
Screw Dimensions T
R3/8
Dimension E (phi mm)
15
Compatible Tube Outer Diameter D (mm)
8
Double-sided Width (H)(mm)
17
Control Directions
Meter out
Dimensions C2 (mm)
50.9
Dimensions B (mm)
24.5
Dimensions L (mm)
18.1
Operating Temperature Range (deg C)
-5 to +60
Fluid
Compressed air
Weight (g)
43
TRUSCO Part Number
158-8796
Compatible Tube
TE, TP, MTP polyurethane tube, TN-type nylon tube
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.