Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Touch Connector Mini /Mail Connector, Metal

A Touch Connector Mini /Mail Connector, Metal M4-M3M

Item.#
02124936
Mfr.#
M4-M3M
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Screw Dimension (mm)
M3x0.5
Conformity Tube Outside Diameter (phi mm)
4
TRUSCO Part Number
158-8621
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Operating Temperature Range (deg C)
5 - 60
Material (Body)
Stainless steel
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube