Buy more than* S$200* and get FREE SHIPPING

  • A Touch Connector Mini /Mail Connector, Metal

A Touch Connector Mini /Mail Connector, Metal M4-M5M

Item.#
02124945
Mfr.#
M4-M5M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
4
TRUSCO Part Number
158-8630
Operating Temperature Range (deg C)
5 - 60
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Material (Body)
Brass
Screw Dimension (mm)
M5x0.8
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube