Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Mini Male Elbow, Resin

Touch Connector Mini Male Elbow, Resin M4R-01ML

Item.#
02124981
Mfr.#
M4R-01ML
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-22
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1218
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
7.0
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Polyacetal
Screw Dimension (mm)
R1/8
Fluid
Compressed air
TRUSCO Part Number
158-9067
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube