Buy more than* S$200* and get FREE SHIPPING

  • Touch Connector Mini Male Elbow, Resin

Touch Connector Mini Male Elbow, Resin M4R-M3ML

Item.#
02125015
Mfr.#
M4R-M3ML
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
3.5
2014 TRUSCO Published Page
1-1218
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Polyacetal
Fluid
Compressed air
TRUSCO Part Number
158-9041
Screw Dimension (mm)
M3x0.5
Operating temperature Limits
Air -5 to 60 degree C (23 to 140 degree F)