Buy more than* S$200* and get FREE SHIPPING

  • A Touch Connector Mini /Mail Connector, Metal

A Touch Connector Mini /Mail Connector, Metal M6-01M

Item.#
02125076
Mfr.#
M6-01M
Package Qty.
1PC
Ship pack of
1
2.47 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
2014 TRUSCO Published Page
1-1218
Operating Temperature Range (deg C)
5 to 60
Material (Body)
Brass
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube
Material (seal) (R Screw)
Nitrile rubber
Fluid
Compressed air
Screw Dimension (mm)
R1/8
Conformity Tube Outside Diameter (phi mm)
6
TRUSCO Part Number
158-8664