Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Connector Mini Male Elbow, Resin

Touch Connector Mini Male Elbow, Resin M6R-M5ML

Item.#
02125155
Mfr.#
M6R-M5ML
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100(10Torr)
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressedair
TRUSCO Part Number
158-9075
Screw Dimension (mm)
M5x0.8
Operating temperature Limits
Air-5 to 60degC(23 to 140degreeF)
Material (seal) (R Screw)
Nitrile rubber
Material (Body)
Polyacetal
Weight (g)
5.5
2014 TRUSCO Published Page
1-1218
Conformity Tube Outside Diameter (phi mm)
6
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN-type nylon tube