Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-10-50

Item.#
02125191
Mfr.#
2TE-10-50
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
299.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Material (Body)
Polyurethane
2014 TRUSCO Published Page
1-1336
Operating temperature Limits
-5 to 60 degree C (compressed air) 0 to 40 degree C (water)
Maximum Working Pressure (MPa)
0.8 (compressed Air) 0.3 (Water) 20deg C measurements
Length (m)
50
TRUSCO Part Number
158-9351
Outside Diameter x Inside Diameter (phi mm)
10x6.5
Purpose
Pneumatics and instrumentation control equipment, etc.