Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-12-50

Item.#
02125216
Mfr.#
2TE-12-50
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
439.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Material (Body)
Polyurethane
2014 TRUSCO Published Page
1-1336
Purpose
Pneumatics and instrumentation control equipment, etc.
Operating temperature Limits
-5 to 60 degree C (compressed air) 0 to 40 degree C (water)
Length (m)
50
TRUSCO Part Number
158-9377
Outside Diameter x Inside Diameter (phi mm)
12x8
Maximum Working Pressure (MPa)
0.8 (compressed Air) 0.3 (Water) 20deg C measurements