Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube
  • Polyurethane Te Twin Touch Tube

Polyurethane Te Twin Touch Tube 2TE-4x2.5-20

Item.#
02125234
Mfr.#
2TE-4x2.5-20
Package Qty.
1Roll
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Vacuum Pressure (kPa)
-100
Material (Body)
Polyurethane
TRUSCO Part Number
158-9288
Weight (kg)
0.018
2014 TRUSCO Published Page
1-1336
Operating temperature Limits
(Compressedair)-5 to 60degC0 to 40degC(water)
Maximum Working Pressure (MPa)
0.8(compressedair)0.3(water)20degCmeasurements
Length (m)
20
Minimum Radius Curvature (mm)
5
Fluid
Compressedairwater
Type
Twintype
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Purpose
Pneumatics and instrumentation control equipment, etc.